Product details
- 5 in Outside Diameter
- Cartridge Style
Specifications
Length (in) | 9.61 |
Collapse Burst (mm) | 100 |
Inner Diameter (mm) | 39 |
Primary Application | CUMMINS 158139 |
Outer Diameter (mm) | 127 |
I.D. | 1.54 in, 39 mm |
Length (mm) | 244 |
Length | 9.61 in, 244 mm |
Gasket OD (in) | 2.09 |
Efficiency 50% | 20 micron |
Collapse Burst (in) | 6.9 |
Inner Diameter (in) | 1.54 |
Media Type | Cellulose |
O.D. | 5 in, 127 mm |
Outer Diameter (in) | 5 |
Gasket ID (mm) | 39.37 |
Gasket ID (in) | 1.55 |
Gasket OD (mm) | 53.1 |
Gasket I.D. | 1.55 in, 39.37 mm |
Collapse Burst | 100.08 psi, 6.9 bar |
Gasket O.D. | 2.09 in, 53.1 mm |
Style | Cartridge |
Weight | 1.4 LB |
EAN or UPC | 742330042588 |