Product details
- 2.9 in Outside Diameter
- Cartridge Style
Specifications
Inner Diameter (mm) | 27.6 |
Media Type | Cellulose |
Efficiency 99% | 40 micron |
O.D. | 2.9 in, 73.7 mm |
Length | 5.62 in, 142.8 mm |
Efficiency Test Std | SAE J1985 |
Length (in) | 5.62 |
Outer Diameter (in) | 2.9 |
Length (mm) | 142.8 |
Inner Diameter (in) | 1.09 |
Outer Diameter (mm) | 73.7 |
I.D. | 1.09 in, 27.6 mm |
Style | Cartridge |
Weight | 0.5 LB |
EAN or UPC | 742330042595 |