text.skipToContent text.skipToNavigation


P550523

Hydraulic Cartridge

Item #100180159
each

Product details

  • Hydraulic Cartridge
  • 3.3400" ID x 5.070" OD x 7" Long
  • Primary Application: Cat 4T-0522, 4T-0523

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 5.07 in
Length 7 in
Primary Application 4T-0523
Cat 4T-0522
I.D. 3.34 in
Weight 2.0 LB
EAN or UPC 742330042601

You May Also Like