Product details
- 1.67 in Outside Diameter
- Cartridge Style
Specifications
Collapse Burst (in) | 15 |
Inner Diameter (in) | 0.85 |
Collapse Burst (mm) | 218 |
Inner Diameter (mm) | 21.5 |
Outer Diameter (in) | 1.67 |
Efficiency Beta | 17 Micron @ Beta 2 |
Efficiency Beta 2 | 17 micron |
I.D. | 0.85 in, 21.5 mm |
Outer Diameter (mm) | 42.5 |
Length (in) | 3.29 |
Length | 3.29 in, 83.5 mm |
O.D. | 1.67 in, 42.5 mm |
Length (mm) | 83.5 |
Style | Cartridge |
Collapse Burst | 217.56 psi, 15 bar |
Weight | 0.2 LB |
EAN or UPC | 742330142271 |