Product details
- 3.66 in Outside Diameter
- Full-Flow
- 13/16-16 UN Thread Size
- Spin-On Style
Specifications
Efficiency 99% | 40 micron |
O.D. | 3.66 in, 93 mm |
Gasket ID (mm) | 62 |
Outer Diameter (mm) | 93 |
Gasket OD (mm) | 72 |
Gasket ID (in) | 2.44 |
Outer Diameter (in) | 3.66 |
Gasket OD (in) | 2.83 |
Length (mm) | 110 |
Length | 4.33 in, 110 mm |
Thread Size | 13/16-16 UN |
Length (in) | 4.33 |
Gasket I.D. | 2.44 in, 62 mm |
Style | Spin-On |
Type | Full-Flow |
Gasket O.D. | 2.83 in, 72 mm |
Weight | 1.2 LB |
EAN or UPC | 742330143018 |