Product details
- 5.5 in Outside Diameter
- 1 1/2-16 UN Thread Size
- Spin-On Style
Specifications
Gasket ID (mm) | 100.58 |
Bypass Valve Setting LR (PSI) | 22 psi |
Length | 7 in, 177.8 mm |
Bypass Valve Setting LR (BAR) | 1.5 bar |
O.D. | 5.5 in, 139.7 mm |
Outer Diameter (mm) | 139.7 |
Gasket OD (mm) | 110.74 |
Thread Size | 1 1/2-16 UN |
Gasket ID (in) | 3.96 |
Outer Diameter (in) | 5.5 |
Efficiency Beta 2 | 17 micron |
Length (mm) | 177.8 |
Efficiency Beta | 17 Micron @ Beta 2 |
Gasket OD (in) | 4.36 |
Length (in) | 7 |
Gasket O.D. | 4.36 in, 110.74 mm |
Bypass Valve | Yes |
Bypass Valve Setting LR | 21.76 psi, 1.5 bar |
Gasket I.D. | 3.96 in, 100.58 mm |
Style | Spin-On |
Weight | 3.25 LB |
EAN or UPC | 742330143117 |