Product details
- 3.69 in Outside Diameter
- Water Separator Type
- 11/16-16 UN Thread Size
- Spin-On Style
Specifications
Collapse Burst (in) | 5.2 in |
Length (mm) | 110.74 |
Gasket ID (in) | 2.46 |
Length | 4.36 in, 110.74 mm |
Efficiency Test Std | SAE J1985 |
O.D. | 3.69 in, 93.73 mm |
Gasket ID (mm) | 62.48 |
Gasket OD (in) | 2.83 |
Collapse Burst (mm) | 75 mm |
Thread Size | 11/16-16 UN |
Type | Water Separator |
Collapse Burst | 75.42 psi, 5.2 bar |
Outer Diameter (in) | 3.69 |
Outer Diameter (mm) | 93.73 |
Style | Spin-On |
Gasket I.D. | 2.46 in, 62.48 mm |
Emulsified H2O Efficiency | 95 Percent |
Length (in) | 4.36 |
Efficiency 50% | 14 micron |
Gasket O.D. | 2.83 in, 71.88 mm |
Gasket OD (mm) | 71.88 |
Weight | 0.1 LB |
EAN or UPC | 742330042779 |