Product details
- 3.01 in Outside Diameter
- Water Separator Type
- Cartridge Style
Specifications
O.D. | 3.01 in, 76.45 mm |
Inner Diameter (in) | 1.04 |
Collapse Burst (in) | 5.2 in |
Emulsified H2O Efficiency | 95 Percent |
Length (mm) | 186.44 |
Collapse Burst (mm) | 75 mm |
Length | 7.34 in, 186.44 mm |
I.D. | 1.04 in, 26.42 mm |
Inner Diameter (mm) | 26.42 |
Length (in) | 7.34 |
Collapse Burst | 75.42 psi, 5.2 bar |
Efficiency 99% | 25 micron |
Outer Diameter (mm) | 76.45 |
Type | Water Separator |
Style | Cartridge |
Efficiency Test Std | SAE J1985 |
Outer Diameter (in) | 3.01 |
Weight | 0.75 LB |
EAN or UPC | 742330042854 |