text.skipToContent text.skipToNavigation


P550696

Hydraulic Cartridge

Item #100180196
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.3600" ID x 3.480" OD x 9.270" Long
  • Primary Application: Vaersatile 36169

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 3.48 in
Length 9.27 in
Primary Application Vaersatile 36169
I.D. 1.36 in
Weight 1.05 LB
EAN or UPC 742330042946

You May Also Like