text.skipToContent text.skipToNavigation


P550698

Hydraulic Cartridge

Item #100180197
each

Product details

  • Hydraulic Cartridge
  • 1.4200" ID x 3.980" OD x 5" Long
  • Primary Application: GMC 15513845

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 3.98 in
Length 5 in
Primary Application GMC 15513845
I.D. 1.42 in
Weight 0.32 LB
EAN or UPC 742330042960

You May Also Like