text.skipToContent text.skipToNavigation


P550700

Hydraulic Cartridge

Item #100180199
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.0400" ID x 2.970" OD x 5.640" Long
  • Primary Application: Cat 2P5837

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 2.97 in
Length 5.64 in
Primary Application Cat 2P5837
I.D. 1.04 in
Weight 0.6 LB
EAN or UPC 742330042984

You May Also Like