text.skipToContent text.skipToNavigation


P550702

Hydraulic Cartridge

Item #100180201
each

Product details

  • Hydraulic Cartridge
  • 4.3300" ID x 5.910" OD x 17.720" Long
  • Primary Application: John Deere AT127608, AT147343

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 5.91 in
Length 17.72 in
Primary Application John Deere AT127608
AT147343
I.D. 4.33 in
Weight 5.8 LB
EAN or UPC 742330043004

You May Also Like