Product details
- 3.75 in Outside Diameter
- 1 1/2-16 UN Thread Size
- Spin-On Style
Specifications
Gasket OD (in) | 3.46 |
Length (in) | 8 |
Efficiency Beta | 10 Micron @ Beta 2 |
Outer Diameter (mm) | 95.3 |
Efficiency Beta 2 | 10 micron |
Gasket ID (in) | 2.95 |
Thread Size | 1 1/2-16 UN |
O.D. | 3.75 in, 95.3 mm |
Length | 8 in, 203.2 mm |
Gasket OD (mm) | 88 |
Length (mm) | 203.2 |
Outer Diameter (in) | 3.75 |
Gasket ID (mm) | 75 |
Style | Spin-On |
Gasket O.D. | 3.46 in, 88 mm |
Gasket I.D. | 2.95 in, 75 mm |
Weight | 2.2 LB |
EAN or UPC | 742330043035 |