text.skipToContent text.skipToNavigation


P550710

Hydraulic Spin-On Filter

Item #100180205

Product details

  • Hydraulic Spin-On
  • 3.700" OD x 3 3/4" Long
  • Primary Application: Komatsu 600-211-6140

Specifications

Element Description Hydraulic Spin-On
Filter Series N/A
Media Type N/A
O.D. 3.7 in
Length 3 3/4 in
Primary Application Komatsu 600-211-6140
I.D. N/A
Weight 0.9 LB
EAN or UPC 742330043066

You May Also Like