Product details
- 3.74 in Outside Diameter
- Full-Flow
- 1-12 UN Thread Size
- Spin-On Style
Specifications
Length (mm) | 107 |
Gasket OD (mm) | 71 |
Gasket ID (in) | 2.44 |
Outer Diameter (mm) | 95 |
Length (in) | 4.21 |
Length | 4.21 in, 107 mm |
Gasket OD (in) | 2.8 |
Bypass Valve Setting LR (PSI) | 20 psi |
Collapse Burst (mm) | 75 |
Efficiency 99% | 40 micron |
Primary Application | CASE/CASE IH 3136046R93 |
Thread Size | 1-12 UN |
Bypass Valve Setting HR (BAR) | 25 bar |
Efficiency Test Std | ISO 4572 |
Gasket ID (mm) | 62 |
Bypass Valve Setting LR (BAR) | 1.4 bar |
O.D. | 3.74 in, 95 mm |
Collapse Burst (in) | 5.2 |
Bypass Valve Setting HR (PSI) | 1.7 psi |
Outer Diameter (in) | 3.74 |
Type | Full-Flow |
Gasket I.D. | 2.44 in, 62 mm |
Gasket O.D. | 2.8 in, 71 mm |
Bypass Valve Setting HR | 24.66 psi, 1.7 bar |
Bypass Valve | Yes |
Collapse Burst | 75.42 psi, 5.2 bar |
Bypass Valve Setting LR | 20.31 psi, 1.4 bar |
Style | Spin-On |
Weight | 0.9 LB |
EAN or UPC | 742330043158 |