Product details
- 3.78 in Outside Diameter
- Water Separator Type
- 1 1/2-16 UN Thread Size
- Spin-On Style
Specifications
O.D. | 3.78 in, 95.9 mm |
Outer Diameter (mm) | 95.9 |
Gasket ID (in) | 2.99 |
Gasket ID (mm) | 76 |
Outer Diameter (in) | 3.78 |
Collapse Burst (mm) | 400 mm |
Length (mm) | 186.7 |
Collapse Burst (in) | 27.6 in |
Style | Spin-On |
Gasket O.D. | 3.46 in, 88 mm |
Efficiency Test Std | SAE J1985 |
Thread Size | 1 1/2-16 UN |
Length (in) | 7.35 |
Length | 7.35 in, 186.7 mm |
Gasket I.D. | 2.99 in, 76 mm |
Gasket OD (mm) | 88 |
Efficiency 99% | 25 micron |
Emulsified H2O Efficiency | 95 Percent |
Collapse Burst | 400.30 psi, 27.6 bar |
Type | Water Separator |
Gasket OD (in) | 3.46 |
Weight | 0.5 LB |
EAN or UPC | 742330125830 |