Product details
- 3.27 in Outside Diameter
- Cartridge Style
Specifications
Primary Application | MERCEDES-BENZ A4411800109 |
Efficiency 99% | 40 micron |
Length (mm) | 193 |
O.D. | 3.27 in, 83 mm |
Inner Diameter (in) | 0.94 |
Length | 7.6 in, 193 mm |
Outer Diameter (mm) | 83 |
I.D. | 0.94 in, 24 mm |
Length (in) | 7.6 |
Outer Diameter (in) | 3.27 |
Inner Diameter (mm) | 24 |
Style | Cartridge |
Weight | 0.365 LB |
EAN or UPC | 742330127230 |