Product details
- 3.27 in Outside Diameter
- Cartridge Style
Specifications
Outer Diameter (in) | 3.27 |
Outer Diameter (mm) | 83 |
Length (in) | 5.16 |
Length | 5.16 in, 131 mm |
Media Type | Cellulose |
Inner Diameter (in) | 0.83 |
O.D. | 3.27 in, 83 mm |
Length (mm) | 131 |
I.D. | 0.83 in, 21 mm |
Efficiency 99% | 40 micron |
Inner Diameter (mm) | 21 |
Style | Cartridge |
Weight | 0.325 LB |
EAN or UPC | 742330127278 |