Product details
- 3.27 in Outside Diameter
- Cartridge Style
Specifications
Outer Diameter (mm) | 83 |
Length (in) | 5.55 |
I.D. | 0.55 in, 14 mm |
Inner Diameter (in) | 0.55 |
Length | 5.55 in, 141 mm |
Length (mm) | 141 |
Inner Diameter (mm) | 14 |
Outer Diameter (in) | 3.27 |
O.D. | 3.27 in, 83 mm |
Collapse Burst | 100.08 psi, 6.9 bar |
Media Type | Cellulose |
Collapse Burst (mm) | 100 mm |
Efficiency 99% | 17 micron |
Style | Cartridge |
Efficiency Test Std | SAE J1985 |
Collapse Burst (in) | 6.9 in |
Weight | 0.5 LB |
EAN or UPC | 742330043349 |