Product details
- 4.69 in Outside Diameter
- Full-Flow
- 1 1/2-12 UN Thread Size
- Spin-On Style
Specifications
Gasket ID (in) | 3.86 |
Length (in) | 6.3 |
Outer Diameter (in) | 4.69 |
Outer Diameter (mm) | 119 |
Collapse Burst (in) | 10.3 |
O.D. | 4.69 in, 119 mm |
Media Type | Cellulose |
Gasket OD (in) | 4.33 |
Thread Size | 1 1/2-12 UN |
Gasket OD (mm) | 110 |
Collapse Burst (mm) | 149 |
Efficiency 99% | 21 micron |
Efficiency Test Std | SAE J1858 |
Length | 6.3 in, 160 mm |
Gasket ID (mm) | 98 |
Length (mm) | 160 |
Primary Application | DETROIT DIESEL 25011106 |
Style | Spin-On |
Type | Full-Flow |
Gasket I.D. | 3.86 in, 98 mm |
Collapse Burst | 149.39 psi, 10.3 bar |
Gasket O.D. | 4.33 in, 110 mm |
Weight | 2.4 LB |
EAN or UPC | 742330043424 |