Product details
- 4.66 in Outside Diameter
- Water Separator Type
- 1 1/4-12 UN Thread Size
- Spin-On Style
Specifications
Type | Water Separator |
Length (in) | 8.94 |
Media Type | Cellulose |
Efficiency 99% | 30 micron |
Outer Diameter (in) | 4.66 |
Gasket ID (in) | 3.86 |
Collapse Burst (in) | 10.3 in |
Gasket I.D. | 3.86 in, 98 mm |
Efficiency Test Std | SAE J1985 |
Outer Diameter (mm) | 118.3 |
Collapse Burst | 149.39 psi, 10.3 bar |
Gasket OD (in) | 4.33 |
O.D. | 4.66 in, 118.3 mm |
Thread Size | 1 1/4-12 UN |
Gasket O.D. | 4.33 in, 110 mm |
Emulsified H2O Efficiency | 95 Percent |
Collapse Burst (mm) | 149 mm |
Gasket OD (mm) | 110 |
Gasket ID (mm) | 98 |
Length (mm) | 227 |
Style | Spin-On |
Length | 8.94 in, 227 mm |
Weight | 2.5 LB |
EAN or UPC | 742330043455 |