Product details
- 3.66 in Outside Diameter
- Full-Flow
- M22 x 1.5 Thread Size
- Spin-On Style
Specifications
Gasket OD (mm) | 71 |
Length (mm) | 91 |
Thread Size | M22 x 1.5 |
Efficiency Test Std | ISO 16889 |
Gasket ID (in) | 2.4 |
Bypass Valve Setting HR (BAR) | 17 bar |
Length (in) | 3.58 |
Outer Diameter (in) | 3.66 |
O.D. | 3.66 in, 93 mm |
Collapse Burst (mm) | 100 |
Outer Diameter (mm) | 93 |
Anti-Drainback Valve | Yes |
Collapse Burst (in) | 6.9 |
Gasket OD (in) | 2.8 |
Bypass Valve Setting LR (BAR) | 0.8 bar |
Media Type | Cellulose |
Efficiency 99% | 40 micron |
Length | 3.58 in, 91 mm |
Bypass Valve Setting LR (PSI) | 12 psi |
Gasket ID (mm) | 61 |
Bypass Valve Setting HR (PSI) | 1.2 psi |
Bypass Valve Setting LR | 11.6 psi, 0.8 bar |
Gasket O.D. | 2.8 in, 71 mm |
Collapse Burst | 100.08 psi, 6.9 bar |
Type | Full-Flow |
Bypass Valve | Yes |
Bypass Valve Setting HR | 17.4 psi, 1.2 bar |
Style | Spin-On |
Gasket I.D. | 2.4 in, 61 mm |
Weight | 0.9 LB |
EAN or UPC | 742330043523 |