Product details
- 4.84 in Outside Diameter
- Combination Type
- 1 1/2-12 UN Thread Size
- Spin-On Style
Specifications
Efficiency Test Std | JIS D 1611 |
Gasket OD (in) | 4.33 |
Gasket ID (in) | 3.86 |
O.D. | 4.84 in, 123 mm |
Gasket OD (mm) | 110 |
Thread Size | 1 1/2-12 UN |
Efficiency 99% | 50 micron |
Outer Diameter (in) | 4.84 |
Length (in) | 5.87 |
Length (mm) | 149 |
Primary Application | ISUZU 8970492820 |
Length | 5.87 in, 149 mm |
Gasket ID (mm) | 98 |
Collapse Burst (mm) | 100 |
Outer Diameter (mm) | 123 |
Media Type | Cellulose |
Collapse Burst (in) | 6.9 |
Type | Combination |
Gasket I.D. | 3.86 in, 98 mm |
Gasket O.D. | 4.33 in, 110 mm |
Collapse Burst | 100.08 psi, 6.9 bar |
Style | Spin-On |
Weight | 3.0 LB |
EAN or UPC | 742330081402 |