text.skipToContent text.skipToNavigation


P551000

Spin on Filter

Item #100180244
each
    Shipment Options

Product details

  • Fuel/Water Separator Spin-On Filter
  • 9.7" Long
  • 3.66" O.D.

Specifications

Style Spin-On
Length 9.7 in
Type Fuel/Water Separator
Outside Dia. 3.666 in
Gasket I.D. 2.42 in
Gasket O.D. 2.81 in
Weight 1.6 LB
Package Quantity 1.0 Piece
EAN or UPC 742330043578

You May Also Like