text.skipToContent text.skipToNavigation


P551054

Hydraulic Cartridge

Item #100180248
each

Product details

  • Hydraulic Cartridge
  • 2.3400" ID x 3.940" OD x 8.270" Long
  • Primary Application: Komatsu 07063-01054, 154-60-12170

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 3.94 in
Length 8.27 in
Primary Application 154-60-12170
Komatsu 07063-01054
I.D. 2.34 in
Weight 0.8 LB
EAN or UPC 742330043615

You May Also Like