Product details
- 4.22 in Outside Diameter
- Water Separator Type
- 1-14 UN Thread Size
- Spin-On Style
Specifications
Emulsified H2O Efficiency | 85 Percent |
Length (in) | 9.61 |
Gasket ID (mm) | 90 |
Style | Spin-On |
O.D. | 4.22 in, 107.3 mm |
Stand Pipe | Yes |
Length | 9.61 in, 244.2 mm |
Type | Water Separator |
Gasket ID (in) | 3.54 |
Outer Diameter (in) | 4.22 |
Gasket OD (mm) | 98 |
Outer Diameter (mm) | 107.3 |
Gasket O.D. | 3.86 in, 98 mm |
Thread Size | 1-14 UN |
Gasket I.D. | 3.54 in, 90 mm |
Gasket OD (in) | 3.86 |
Media Type | Cellulose |
Efficiency 99% | 20 micron |
Length (mm) | 244.2 |
Weight | 2.2 LB |
EAN or UPC | 742330225370 |