text.skipToContent text.skipToNavigation


P551142

Hydraulic Cartridge

Item #100180252
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 4.3400" ID x 5.900" OD x 11.810" Long
  • Primary Application: Komatsu 07063-01142, 195-60-16320

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 5.9 in
Length 11.81 in
Primary Application 195-60-16320
Komatsu 07063-01142
I.D. 4.34 in
Weight 3.1 LB
EAN or UPC 742330043684

You May Also Like