Product details
- 3.94 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
Specifications
O.D. | 3.94 in, 100.1 mm |
Inner Diameter (in) | 1.65 |
Efficiency Beta 20 | 25 micron |
Length (mm) | 231.7 |
Length | 9.12 in, 231.7 mm |
Outer Diameter (in) | 3.94 |
Efficiency Beta | 14 Micron @ Beta 2, 25 Micron @ Beta 20 |
Primary Application | KOMATSU 1754911580 |
Outer Diameter (mm) | 100.1 |
Element Description | Hydraulic Cartridge |
Efficiency Beta 2 | 14 micron |
I.D. | 1.65 in, 41.9 mm |
Collapse Burst (in) | 6.9 |
Length (in) | 9.12 |
Media Type | Cellulose |
Collapse Burst (mm) | 100 |
Inner Diameter (mm) | 41.9 |
Collapse Burst | 100.08 psi, 6.9 bar |
Style | Cartridge |
Weight | 1.1 LB |
EAN or UPC | 742330043691 |