text.skipToContent text.skipToNavigation


P551160

Hydraulic Cartridge

Item #100180254

Product details

  • Hydraulic Cartridge
  • 2.3400" ID x 3.940" OD x 11.060" Long
  • Primary Application: Komatsu 144-60-11160

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 3.94 in
Length 11.06 in
Primary Application Komatsu 144-60-11160
I.D. 2.34 in
Weight 0.73 LB
EAN or UPC 742330043707

You May Also Like