Product details
- 3.5 in Outside Diameter
- Cartridge Style
Specifications
Collapse Burst (in) | 4 in |
Collapse Burst (mm) | 58 mm |
Length (in) | 2.76 |
Inner Diameter (mm) | 19.1 |
O.D. | 3.5 in, 88.9 mm |
Inner Diameter (in) | 0.75 |
Collapse Burst | 58.02 psi, 4 bar |
Outer Diameter (in) | 3.5 |
Length | 2.76 in, 70.1 mm |
Outer Diameter (mm) | 88.9 |
Efficiency 99% | 20 micron |
Style | Cartridge |
Length (mm) | 70.1 |
Efficiency Test Std | SAE J1985 |
I.D. | 0.75 in, 19.1 mm |
Weight | 0.25 LB |
EAN or UPC | 742330085233 |