Product details
- 3.68 in Outside Diameter
- Water Separator Type
- 1-14 UN Thread Size
- Spin-On Style
Specifications
Collapse Burst | 87.02 psi, 6 bar |
Emulsified H2O Efficiency | 95% |
Length | 6.85 in, 174 mm |
Style | Spin-On |
Gasket I.D. | 2.47 in, 62.7 mm |
Gasket OD (in) | 2.85 |
Length (in) | 6.85 |
Gasket ID (in) | 2.47 |
Gasket OD (mm) | 72.4 |
Efficiency Test Std | SAE J1985 |
Collapse Burst (in) | 6 in |
O.D. | 3.68 in, 93.5 mm |
Outer Diameter (mm) | 93.5 |
Efficiency 99% | 22 micron |
Length (mm) | 174 |
Outer Diameter (in) | 3.68 |
Gasket ID (mm) | 62.7 |
Thread Size | 1-14 UN |
Gasket O.D. | 2.85 in, 72.4 mm |
Type | Water Separator |
Collapse Burst (mm) | 87 mm |
Weight | 1.5 LB |
EAN or UPC | 742330085332 |