text.skipToContent text.skipToNavigation


P551189

Hydraulic Cartridge

Item #100180259

Product details

  • Hydraulic Cartridge
  • 1.4900" ID x 7.240" OD x 3.230" Long
  • Primary Application: Case IH 388085R92

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 7.24 in
Length 3.23 in
Primary Application Case IH 388085R92
I.D. 1.49 in
Weight 1.1 LB
EAN or UPC 742330085448

You May Also Like