text.skipToContent text.skipToNavigation


P551193

Hydraulic Cartridge

Item #100180260
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 2.2700" ID x 4.520" OD x 7.120" Long
  • Primary Application: Case IH A46403

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 4.52 in
Length 7.12 in
Primary Application Case IH A46403
I.D. 2.27 in
Weight 1.15 LB
EAN or UPC 742330085486

You May Also Like