text.skipToContent text.skipToNavigation


P551200

Hydraulic Cartridge

Item #100180262
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 0.3100" ID x 2 3/4" OD x 3.360" Long
  • Primary Application: GM 7194968

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 2 3/4 in
Length 3.36 in
Primary Application GM 7194968
I.D. 0.31 in
Weight 0.4 LB
EAN or UPC 742330085554

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison