text.skipToContent text.skipToNavigation


P551213

Hydraulic Cartridge

Item #100180266

Product details

  • Hydraulic Cartridge
  • 1 3/4" ID x 4.520" OD x 7.180" Long
  • Primary Application: John Deere AT62042

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 4.52 in
Length 7.18 in
Primary Application John Deere AT62042
I.D. 1 3/4 in
Weight 1.3 LB
EAN or UPC 742330085660

You May Also Like