text.skipToContent text.skipToNavigation


P551222

Hydraulic Cartridge

Item #100180269
each

Product details

  • Hydraulic Cartridge
  • 2.2700" ID x 4.520" OD x 8.080" Long
  • Primary Application: John Deere AT78414

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 4.52 in
Length 8.08 in
Primary Application John Deere AT78414
I.D. 2.27 in
Weight 0.86 LB
EAN or UPC 742330085752

You May Also Like