Product details
- 3.86 in Outside Diameter
- 1 1/2-16 UN Thread Size
- Spin-On Style
Specifications
Length (mm) | 241.3 |
Media Type | Cellulose |
Gasket OD (in) | 3.31 |
Gasket OD (mm) | 84.1 |
Thread Size | 1 1/2-16 UN |
Outer Diameter (in) | 3.86 |
Efficiency Beta 2 | 5 micron |
Gasket ID (in) | 3.11 |
Efficiency Beta | 24 Micron @ Beta 1000, 5 Micron @ Beta 2 |
Gasket ID (mm) | 79 |
Length | 9.5 in, 241.3 mm |
O.D. | 3.86 in, 98 mm |
Primary Application | JOHN DEERE AT147496 |
Outer Diameter (mm) | 98 |
Efficiency Beta 1000 | 24 micron |
Length (in) | 9.5 |
Gasket O.D. | 3.31 in, 84.1 mm |
Style | Spin-On |
Gasket I.D. | 3.11 in, 79 mm |
Weight | 1.0 LB |
EAN or UPC | 742330085875 |