text.skipToContent text.skipToNavigation


P551245

Hydraulic Cartridge

Item #100180275
each

Product details

  • Hydraulic Cartridge
  • 1.3800" ID x 2.870" OD x 8.270" Long
  • Primary Application: Hitachi 3021593

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 2.87 in
Length 8.27 in
Primary Application Hitachi 3021593
I.D. 1.38 in
Weight 0.5 LB
EAN or UPC 742330085974

You May Also Like