Product details
- 3.66 in Outside Diameter
- Full-Flow
- 1-16 UN Thread Size
- Spin-On Style
Specifications
Length | 6.85 in, 174 mm |
O.D. | 3.66 in, 93 mm |
Efficiency 99% | 40 micron |
Gasket OD (mm) | 72 |
Length (in) | 6.85 |
Thread Size | 1-16 UN |
Gasket ID (in) | 2.44 |
Gasket OD (in) | 2.83 |
Gasket ID (mm) | 62 |
Collapse Burst (mm) | 80 |
Length (mm) | 174 |
Collapse Burst (in) | 5.5 |
Outer Diameter (mm) | 93 |
Outer Diameter (in) | 3.66 |
Type | Full-Flow |
Style | Spin-On |
Gasket I.D. | 2.44 in, 62 mm |
Gasket O.D. | 2.83 in, 72 mm |
Collapse Burst | 79.77 psi, 5.5 bar |
Weight | 1.0 LB |
EAN or UPC | 742330086179 |