text.skipToContent text.skipToNavigation


P551290

Hydraulic Cartridge

Item #100180287

Product details

  • Hydraulic Cartridge
  • 1.6200" ID x 3.940" OD x 9.120" Long
  • Primary Application: Komatsu 281-16-11290

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 3.94 in
Length 9.12 in
Primary Application Komatsu 281-16-11290
I.D. 1.62 in
Weight 0.6 LB
EAN or UPC 742330043745

You May Also Like