Product details
- 3.66 in Outside Diameter
- Full-Flow
- 1-12 UN Thread Size
- Spin-On Style
Specifications
Length (mm) | 175 |
Length | 6.89 in, 175 mm |
Anti-Drainback Valve | Yes |
Outer Diameter (mm) | 93 |
Collapse Burst (mm) | 100 |
Collapse Burst (in) | 6.9 |
Thread Size | 1-12 UN |
Gasket ID (in) | 2.48 |
Gasket ID (mm) | 63 |
Efficiency 99% | 45 micron |
Gasket OD (mm) | 72 |
O.D. | 3.66 in, 93 mm |
Bypass Valve Setting HR (PSI) | 1.5 psi |
Primary Application | KOMATSU 6002115213 |
Bypass Valve Setting HR (BAR) | 22 bar |
Length (in) | 6.89 |
Bypass Valve Setting LR (BAR) | 1.3 bar |
Bypass Valve Setting LR (PSI) | 19 psi |
Gasket OD (in) | 2.83 |
Outer Diameter (in) | 3.66 |
Gasket O.D. | 2.83 in, 72 mm |
Type | Full-Flow |
Bypass Valve Setting HR | 21.76 psi, 1.5 bar |
Gasket I.D. | 2.48 in, 63 mm |
Style | Spin-On |
Bypass Valve | Yes |
Collapse Burst | 100.08 psi, 6.9 bar |
Bypass Valve Setting LR | 18.85 psi, 1.3 bar |
Weight | 1.31 LB |
EAN or UPC | 742330086469 |