Product details
- 4.23 in Outside Diameter
- Water Separator Type
- Cartridge Style
Specifications
Type | Water Separator |
Length (in) | 4.34 |
Length (mm) | 110.24 |
Inner Diameter (in) | 0.75 |
Style | Cartridge |
Gasket OD (in) | 2.01 |
Length | 4.34 in, 110.24 mm |
Efficiency Test Std | SAE J1985 |
Inner Diameter (mm) | 18.95 |
Emulsified H2O Efficiency | 95 Percent |
Gasket O.D. | 2.01 in, 51 mm |
Gasket OD (mm) | 51 |
O.D. | 4.23 in, 107.44 mm |
Outer Diameter (in) | 4.23 |
Outer Diameter (mm) | 107.44 |
Efficiency 99% | 10 micron |
I.D. | 0.75 in, 18.95 mm |
Weight | 0.3 LB |
EAN or UPC | 742330087213 |