Product details
- 3.01 in Outside Diameter
- Secondary Type
- 7/8-14 UN Thread Size
Specifications
Gasket OD (mm) | 74 |
Thread Size | 7/8-14 UN |
Gasket O.D. | 2.91 in, 74 mm |
Gasket ID (mm) | 64 |
Outer Diameter (in) | 3.01 |
Efficiency 95% | 5 MICRON |
Gasket I.D. | 2.52 in, 64 mm |
Length (mm) | 176 |
Length (in) | 6.93 |
Efficiency 98% | 5 micron |
Outer Diameter (mm) | 76.58 |
O.D. | 3.01 in, 76.58 mm |
Gasket ID (in) | 2.52 |
Media Type | Cellulose |
Length | 6.93 in, 176 mm |
Type | Secondary |
Gasket OD (in) | 2.91 |
Weight | 1.2 LB |
EAN or UPC | 742330087282 |