text.skipToContent text.skipToNavigation


P551333

Hydraulic Cartridge

Item #100180307
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 4.3400" ID x 5.900" OD x 17.720" Long
  • Primary Application: Hitachi 4206705, Kobelco 24046Z73, Same As P551210 But Includes P171465 O-Ring

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 5.9 in
Length 17.72 in
Primary Application Kobelco 24046Z73
Same As P551210 But Includes P171465 O-Ring
Hitachi 4206705
I.D. 4.34 in
Weight 4.5 LB
EAN or UPC 742330088203

You May Also Like