Product details
- 4.33 in Outside Diameter
- Cartridge Style
Specifications
Length | 7.91 in, 200.91 mm |
Outer Diameter (in) | 4.33 |
Media Type | Cellulose |
Inner Diameter (mm) | 25.91 |
Efficiency Test Std | SAE J1985 |
Efficiency 99% | 30 micron |
Collapse Burst | 100.08 psi, 6.9 bar |
Style | Cartridge |
I.D. | 1.02 in, 25.91 mm |
Length (mm) | 200.91 |
Inner Diameter (in) | 1.02 |
Collapse Burst (mm) | 100 mm |
Length (in) | 7.91 |
O.D. | 4.33 in, 109.98 mm |
Outer Diameter (mm) | 109.98 |
Collapse Burst (in) | 6.9 in |
Weight | 1.1 LB |
EAN or UPC | 742330106662 |