Product details
- 4.02 in Outside Diameter
- Combination Type
- M26 x 1.5 Thread Size
- Spin-On Style
Specifications
Thread Size | M26 x 1.5 |
Collapse Burst (mm) | 100 |
Gasket ID (mm) | 56 |
Gasket OD (in) | 2.87 |
Gasket ID (in) | 2.2 |
Outer Diameter (mm) | 102 |
Efficiency Test Std | JIS D 1611 |
Gasket OD (mm) | 73 |
Primary Application | MITSUBISHI MD069782 |
Collapse Burst (in) | 6.9 |
Bypass Valve Setting HR (PSI) | 0.7 psi |
Length (mm) | 135 |
Bypass Valve Setting LR (PSI) | 7 psi |
Efficiency 50% | 16 micron |
Bypass Valve Setting LR (BAR) | 0.5 bar |
Length (in) | 5.31 |
Anti-Drainback Valve | Yes |
Outer Diameter (in) | 4.02 |
Bypass Valve Setting HR (BAR) | 10 bar |
Media Type | Cellulose |
O.D. | 4.02 in, 102 mm |
Length | 5.31 in, 135 mm |
Type | Combination |
Gasket O.D. | 2.87 in, 73 mm |
Style | Spin-On |
Collapse Burst | 100.08 psi, 6.9 bar |
Gasket I.D. | 2.2 in, 56 mm |
Bypass Valve Setting HR | 10.15 psi, 0.7 bar |
Bypass Valve | Yes |
Bypass Valve Setting LR | 7.25 psi, 0.5 bar |
Weight | 2.0 LB |
EAN or UPC | 742330106983 |