text.skipToContent text.skipToNavigation


P551369

Hydraulic Cartridge

Item #100180320
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.9200" ID x 3.780" OD x 10" Long
  • Primary Application: VME 4786819, Packaged Gasket P761122

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 3.78 in
Length 10 in
Primary Application Packaged Gasket P761122
VME 4786819
Beta Rating ß25=75
I.D. 1.92 in
Fits Assembly Model N/A
Housing N/A
Head Assembly N/A
Weight 1.1 LB
EAN or UPC 742330043769

You May Also Like