Product details
- 4.69 in Outside Diameter
- Full-Flow
- 1 1/2-12 UN Thread Size
- Spin-On Style
Specifications
Outer Diameter (mm) | 119 |
Media Type | Cellulose |
Collapse Burst (in) | 10.3 |
Gasket OD (mm) | 110 |
Collapse Burst (mm) | 149 |
O.D. | 4.69 in, 119 mm |
Gasket ID (in) | 3.86 |
Length (mm) | 199 |
Thread Size | 1 1/2-12 UN |
Primary Application | HINO 156071381 |
Length (in) | 7.83 |
Length | 7.83 in, 199 mm |
Efficiency Test Std | SAE J1858 |
Outer Diameter (in) | 4.69 |
Gasket OD (in) | 4.33 |
Efficiency 50% | 20 micron |
Gasket ID (mm) | 98 |
Type | Full-Flow |
Collapse Burst | 149.39 psi, 10.3 bar |
Gasket O.D. | 4.33 in, 110 mm |
Gasket I.D. | 3.86 in, 98 mm |
Style | Spin-On |
Weight | 1.8 LB |
EAN or UPC | 742330043776 |