Product details
- 3.15 in Outside Diameter
- Water Separator Type
- Cartridge Style
Specifications
Length (mm) | 154.3 |
Style | Cartridge |
Inner Diameter (mm) | 23 |
Efficiency 99% | 3 micron |
Type | Water Separator |
Media Type | Composite |
Length | 6.07 in, 154.3 mm |
Inner Diameter (in) | 0.91 |
O.D. | 3.15 in, 80 mm |
I.D. | 0.91 in, 23 mm |
Outer Diameter (in) | 3.15 |
Outer Diameter (mm) | 80 |
Length (in) | 6.07 |
Emulsified H2O Efficiency | 95 Percent |
Efficiency Test Std | SAE J1985 |
Weight | 0.8 LB |
EAN or UPC | 742330194812 |