Product details
- 4.25 in Outside Diameter
- Full-Flow
- 3/4-16 Thread Size
- Spin-On Style
Specifications
Length (mm) | 170 |
Gasket OD (in) | 2.83 |
Collapse Burst (mm) | 100 |
Outer Diameter (in) | 4.25 |
Efficiency 99% | 23 micron |
Length | 6.69 in, 170 mm |
Outer Diameter (mm) | 108 |
Gasket ID (in) | 2.44 |
Anti-Drainback Valve | Yes |
Thread Size | 3/4-16 |
Gasket ID (mm) | 62 |
Media Type | Cellulose |
Collapse Burst (in) | 6.9 |
Bypass Valve Setting LR (PSI) | 30 psi |
Element Description | Hydraulic Spin-On |
O.D. | 4.25 in, 108 mm |
Length (in) | 6.69 |
Gasket OD (mm) | 72 |
Bypass Valve Setting LR (BAR) | 2.1 bar |
Bypass Valve Setting LR | 30.46 psi, 2.1 bar |
Type | Full-Flow |
Bypass Valve | Yes |
Collapse Burst | 100.08 psi, 6.9 bar |
Gasket I.D. | 2.44 in, 62 mm |
Style | Spin-On |
Gasket O.D. | 2.83 in, 72 mm |
Weight | 1.6 LB |
EAN or UPC | 742330043837 |